Skip Content
48IN ALL-WEATHER STORAGE COVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

48IN ALL-WEATHER STORAGE COVER

PORT-O-COOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PACPAC-CVR03
  • Mfr. Model # PAC-CVR03
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1436
  • Shipping Weight 8.0 lbs

Product Details

Evaporative cooling fan vinyl cover for 48 inch unit.

Technical Specs

  • Size 86"H x 74"W x 36"D
  • For Use With 48" Port-A-Cool Models, Mfr. No. PAC2K482S and PAC2K48HZ
  • Material Vinyl
  • Item Protective Cover
  • Standards cUL Listed
  • Evaporative Cooler Accessory Item Protective Cover

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list