LIGHTED MAG BOX LEVEL 2000L,48" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LIGHTED MAG BOX LEVEL 2000L,48"

IRWIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRW1801102
  • Mfr. Model # 1801102
  • UNSPSC # 27111802
  • CATALOGUE PAGE # 296
  • Shipping Weight 3.62 lbs

Product Details

LED lighted vials. Plumb Site(R). Retractable end caps. Continuous edge. 48 inch length.

Technical Specs

  • Accuracy 0.029"
  • Item 2000 L Lighted Box Beam Levels
  • Colour Blue/Yellow
  • Length 48"
  • Total Number of Vials 3
  • Vial Material Acrylic
  • Number of Level Vials 2
  • Number of Plumb Vials 1
  • Number of Magnets 2
  • Features LED Lighted Vials

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list