Skip Content
480-50/60        OBS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

480-50/60 OBS

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD8501CO6V29
  • Mfr. Model # 8501CO6V29
  • UNSPSC # 39121514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Technical Specs

  • Coil Volts 480 VAC
  • Dimensions 1.98"H, 2.50"W, 2.49"D
  • HP @ 120V 2
  • Item Open Power Relay
  • HP @ 240V 2
  • Contact Material Silver Tin Oxide
  • Number of Poles 1
  • Hz 50/60
  • Coil Rating 10.0VA, 2.0W
  • Standards UL, CSA, CE
  • Number of Pins - Relay 4
  • AC Contact Rating - Relay 40 A @ 277 V
  • DC Contact Rating - Relay 40 A @ 28 V
  • Power Relay Style Open Power Relay
  • Mounting - Power Relay Surface
  • Contact Form - Relay SPST-NO
  • Electrical Connection - Power Relay Screw Clamp

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list