!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
48 WATT 3100 LUMEN 50K 120 277V LED

48 WATT 3100 LUMEN 50K 120 277V LED

LITHONIA LIGHTING

48 WATT 3100 LUMEN 50K 120 277V LED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
48 WATT 3100 LUMEN 50K 120 277V LED

48 WATT 3100 LUMEN 50K 120 277V LED

LITHONIA LIGHTING

https://catalogue.grainger.ca/2023?hybris=true
  • Item # ABR208RGV
  • Mfr. Model # 208RGV
  • UNSPSC # 39111613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.0 lbs

Product Details

Wall Pack, 35 Watts, 3,100 Lumens, 64.0 Lumens Per Watt, Fixture Voltage 120 - 277, Colour Temperature (K) 5,000K, Fixture Height 11 In., Fixture Width 4-3/4 In., Fixture Length 15-9/16 In., Housing Finish Powder Coat Paint, Fixture Lens Material Acrylic, Series OLW, CRI 69, Housing Material Die Cast Aluminum, Fixture Rated Life 50,000 hr., Light Distribution Spread, Recommended Mounting Height 15 ft., Standards UL, Includes Photocell

Technical Specs

  • Item Wall Pack
  • Fixture Wattage 48
  • Light Distribution Shape Type III
  • Fixture Sensor Type Photocell
  • Colour Temperature 5,000K
  • Height 2-3/5"
  • Rated Life 50,000 hrs
  • Fixture Housing Material Aluminum
  • Includes Photocell
  • Lumens per Watt 64.0
  • Standards UL
  • Length 14-4/5"
  • Lumens 3,100
  • Voltage 120 to 277VAC
  • LED Replacement For 250 W HPS/MH
  • Light Technology LED
  • Colour Rendering Index 69.0
  • Width 9-4/5"
  • Fixture Housing Colour Bronze
  • Fixture Lens Material Acrylic
  • IP Rating 66
  • Recommended Mounting Height 15 ft.
  • Warranty 5 yr. Limited Warranty
  • Housing Finish Powder Coat Paint

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list