Skip Content
48 IN KEVLAR, KEY PROTECTOR, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

48 IN KEVLAR, KEY PROTECTOR, BLACK

KEY-BAK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6YLK1
  • Mfr. Model # 6YLK1
  • UNSPSC # 46171515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • Colour Black
  • Features Nylon Protector- Theft Protection
  • Includes Key Silencing Velcro Flap
  • Type Kevlar Cord
  • Item Key Reel
  • Case Size 2"
  • Construction Nylon
  • Ring Type Split
  • Retraction Force 8 oz.
  • Fits Belts Up To 2-1/4"
  • Attachment Type Large Belt Loop
  • Ring Size 1-1/8"
  • Extended Length 48"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list