Skip Content
Discontinued with Replacement
48 IN KEVLAR, KEY PROTECTOR, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

48 IN KEVLAR, KEY PROTECTOR, BLACK

KEY-BAK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6YLJ9
  • Mfr. Model # 6YLJ9
  • UNSPSC # 46171515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs
Suggested Replacement Product
PROTECTOR KEY 48 IN KEVLAR BLACK

Your Price: NA

Technical Specs

  • Colour Black
  • Features Leather Protector-Theft Protection
  • Item Key Reel
  • Type Kevlar Cord
  • Includes Key Silencing Hook and Loop Flap
  • Case Size 2"
  • Construction Leather
  • Retraction Force 8 oz.
  • Ring Type Split
  • Extended Length 48"
  • Fits Belts Up To 2-1/4"
  • Ring Size 1-1/8"
  • Attachment Type Large Belt Loop

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list