46 F 6X8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

46 F 6X8

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE46F6-8
  • Mfr. Model # 46F6-8
  • UNSPSC # 27121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.7 lbs

Technical Specs

  • Tube Size 3/8"
  • Item Female Connector
  • Hex Size 1"
  • Temp. Range -65 - 250 Degrees F
  • Basic Fitting Shape Connector
  • Tube Fitting Material Brass
  • Basic Fitting Material Metal
  • Fitting Connection Type Tube x FNPT
  • Pipe Size - Pipe Fitting 1/2"
  • Specific Fitting Shape Connector

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list