Skip Content
46 CHEST RED BENCHMARK 8 DRW. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

46 CHEST RED BENCHMARK 8 DRW.

KENNEDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDY46000
  • Mfr. Model # 46000
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 230.0 lbs

Technical Specs

  • Colour Red
  • Depth 24"
  • Features Full Width Corner Trim, Extra Lage Full Width Drawer Pulls
  • Finish Smooth
  • For Use With Mfr. No. 46003R
  • Gauge 18
  • Height 19"
  • Includes Heavy Duty Drawer Liners
  • Item Maintenance Chest
  • Material Steel
  • Width 46"
  • Series Benchmark
  • Configuration 12-7/8W Left Bank: (2) 22-1/2D x 2H, (2) 22-1/2D x 4H, 25W Right Bank: (2) 22-1/2D x 2H, (2) 22-1/2D x 4H
  • Number of Drawers 8
  • Load Rating 1040 lb.
  • Drawer Slides Ball Bearing
  • Locking System 1 Tubular High Security Lock
  • Drawer Capacity 130 lb.
  • Storage Capacity 9100 cu. in.
  • Handle Design Tubular Side
  • Number of Handles 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list