46 CHEST BLK BENCHMARK 8 DRW. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

46 CHEST BLK BENCHMARK 8 DRW.

KENNEDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDY46002
  • Mfr. Model # 46002
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 230.0 lbs

Technical Specs

  • Colour Black
  • Depth 24"
  • Features Full Width Corner Trim, Extra Lage Full Width Drawer Pulls
  • Finish Smooth
  • For Use With Mfr. No. 46003BK
  • Height 19"
  • Gauge 18
  • Includes Heavy Duty Drawer Liners
  • Item Maintenance Chest
  • Material Steel
  • Configuration 12-7/8W Left Bank: (2) 22-1/2D x 2H, (2) 22-1/2D x 4H, 25W Right Bank: (2) 22-1/2D x 2H, (2) 22-1/2D x 4H
  • Width 46"
  • Number of Drawers 8
  • Load Rating 1040 lb.
  • Series Benchmark
  • Locking System 1 Tubular High Security Lock
  • Drawer Slides Ball Bearing
  • Storage Capacity 9100 cu. in.
  • Drawer Capacity 130 lb.
  • Handle Design Tubular Side
  • Number of Handles 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list