Skip Content
46 CAB RED BENCHMARK 11 DRW. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

46 CAB RED BENCHMARK 11 DRW.

KENNEDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDY46003
  • Mfr. Model # 46003
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 450.0 lbs

Technical Specs

  • Features Full Width Corner Trim Plus Top Mats
  • Colour Red
  • Finish Smooth
  • Depth 24"
  • Gauge 16 and 18
  • For Use With Mfr. No. 46000R
  • Height 42-5/8"
  • Includes Drawer liners
  • Item Rolling Cabinet
  • Material Steel
  • Configuration 39-7/8W Center Bank: 22-1/2D x 4H, 13W Left Bank: (2) 22-1/2D x 2H, (3) 22-1/2D x 4H, (1) 22-1/2D x 6H, 25W Right Bank: (2) 22-1/2D x 2H, (3) 22-1/2D x 4H, (1) 22-1/2D x 6H
  • Width 46"
  • Load Rating 3,600 lb.
  • Handles Yes
  • Number of Drawers 11
  • Series Benchmark
  • Locking System 1 Tubular High Security Lock
  • Caster Type (2) Rigid, (2) Swivel
  • Storage Capacity 22,410 cu. in.
  • Drawer Slides Ball Bearing
  • Caster Size (4) 6 x 2"
  • Drawer Capacity 130 lb.
  • Number of Shelves 0
  • Caster Wheel Material Phenolic
  • Work Surface Material MDF

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list