46 CAB BURG BENCHMARK 11 DRW. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

46 CAB BURG BENCHMARK 11 DRW.

KENNEDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDY46004
  • Mfr. Model # 46004
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 450.0 lbs

Technical Specs

  • Colour Burgundy
  • Finish Smooth
  • Features Full Width Corner Trim Plus Top Mats
  • Depth 24"
  • For Use With Mfr. No. 46000BUR
  • Gauge 16 and 18
  • Height 42-5/8"
  • Includes Drawer liners
  • Item Rolling Cabinet
  • Material Steel
  • Configuration 39-7/8W Center Bank: 22-1/2D x 4H, 13W Left Bank: (2) 22-1/2D x 2H, (3) 22-1/2D x 4H, (1) 22-1/2D x 6H, 25W Right Bank: (2) 22-1/2D x 2H, (3) 22-1/2D x 4H, (1) 22-1/2D x 6H
  • Width 46"
  • Load Rating 3,600 lb.
  • Number of Drawers 11
  • Handles Yes
  • Series Benchmark
  • Locking System 1 Tubular High Security Lock
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Size (4) 6 x 2"
  • Drawer Slides Ball Bearing
  • Storage Capacity 22,410 cu. in.
  • Drawer Capacity 130 lb.
  • Number of Shelves 0
  • Caster Wheel Material Phenolic
  • Work Surface Material MDF

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list