!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
45QT ELITE COOLER OUTDOOR TAN

45QT ELITE COOLER OUTDOOR TAN

PELICAN

45QT ELITE COOLER OUTDOOR TAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
45QT ELITE COOLER OUTDOOR TAN

45QT ELITE COOLER OUTDOOR TAN

PELICAN

https://catalogue.grainger.ca/2023?hybris=true
  • Item # PLC32-45Q-OC-TAN
  • Mfr. Model # 32-45Q-OC-TAN
  • UNSPSC # 13111309
  • CATALOGUE PAGE # N/A
  • Shipping Weight 43.0 lbs

Product Details

10 day ice retention, freezer grade gasket, 2" polyurethane insulation. Dual handle system (molded-in and hinged handles). Press and pull latches.Molded-in tie downs. Non-skid and non-marking raised feet. Molded-in lock hasp, stainless steel plate.Sloped drain and tethered threaded plug.

Technical Specs

  • Exterior Length 29-21/32"
  • Exterior Height 19-1/4"
  • Lid Colour Tan
  • Exterior Width 20"
  • Body Colour Tan
  • Features Freezer grade gasket,Polyurethane insulation,Dual Handle System,Molded-In Tie Downs,Stainless steel plate,10 day ice retention

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list