Skip Content
45M 6.5MM WIRE ROPE FOR MINIFOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

45M 6.5MM WIRE ROPE FOR MINIFOR

TRACTEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRA0705602045
  • Mfr. Model # 0705602045
  • UNSPSC # 31151505
  • CATALOGUE PAGE # 1870
  • Shipping Weight 105.0 lbs

Technical Specs

  • Colour Gray
  • For Use With Griphoist/Tirfor
  • Item Wire Rope
  • Includes Wire Rope, Hook
  • Length 45 m
  • Material Alloy Wire
  • Size 1/4"
  • Standards RR-W-410D, ASTM A-90 SAE J-684C, ANSI B30-10
  • Working Load Limit 1,100 lbs.
  • Strand Type Wire Rope

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list