Skip Content
45DEG FLARE FEMALE ADAPTER, 3/8IN,3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

45DEG FLARE FEMALE ADAPTER, 3/8IN,3

THOGUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4HFK3
  • Mfr. Model # 4HFK3
  • UNSPSC # 40141719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Temp. Range 0 To 750 F
  • Item 45 Degrees Flare Female Adapter
  • Standards ASTM A581 And A582, NSF and FDA
  • Tube Size 3/8"
  • Barb Size 3/8"
  • Flared End Thread Size 5/8/18
  • Specific Fitting Shape Flare Adapter
  • Basic Fitting Shape Adapter
  • Tube Fitting Material 303 Stainless Steel
  • Fitting Connection Type Barbed x Flare
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 3/8"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List