45DEG FLARE FEMALE ADAPTER, 1/4IN,3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

45DEG FLARE FEMALE ADAPTER, 1/4IN,3

THOGUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4HFK1
  • Mfr. Model # 4HFK1
  • UNSPSC # 40141719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Temp. Range 0 to 750 Degrees F
  • Standards ASTM A581 And A582, NSF and FDA
  • Item 45 Degrees Flare Female Adapter
  • Tube Size 3/8"
  • Barb Size 3/8"
  • Flared End Thread Size 7/16/20
  • Specific Fitting Shape Flare Adapter
  • Basic Fitting Shape Adapter
  • Fitting Connection Type Barbed x Flare
  • Pipe Size - Pipe Fitting 1/4"
  • Basic Fitting Material Metal
  • Tube Fitting Material 303 Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list