Skip Content
Discontinued with Replacement
45A/70A CHARGR KIT-PLUG+PLAY-2 FEET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

45A/70A CHARGR KIT-PLUG+PLAY-2 FEET

TUNDRA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TUNCM45/70-2
  • Mfr. Model # CM45/70-2
  • UNSPSC # 32121705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs
Suggested Replacement Product
LINK KIT CHARGER TO INVERTER 2FT

Price: NA

Product Details

CM series, 45 and 70A intelligent on board charger installation kit. Link to inverter. Professional grade installation kits deliver high safety. "Plug & Play": requires no special tools. Includes all necessary components and material.

Technical Specs

  • Item Charger (15/45/70 Amps) to Inverter Install Kit - 2 Feet

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list