Skip Content
45A 1P QOB BREAKER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

45A 1P QOB BREAKER

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDQOB145
  • Mfr. Model # QOB145
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Number of Poles 1
  • Item Circuit Breaker
  • For Use With NQOD Panelboards
  • Max. AIR Rating 10 kA
  • Frame Size 100A/QO
  • Terminal Connection Lug
  • Circuit Breaker Type Standard
  • Amps 45
  • Standards UL, CSA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list