Skip Content
4565 COVERALL TYPE 4 SIZE XXL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

4565 COVERALL TYPE 4 SIZE XXL

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM4565XXL
  • Mfr. Model # 4565XXL
  • UNSPSC # 46180000
  • CATALOGUE PAGE # 2286
  • Shipping Weight 0.47 lbs

Technical Specs

  • Colour White, Red
  • Item Disposable Coveralls
  • Material Polyethylene/Polypropylene
  • Seam Style Sealed
  • Fabric Weight 1.45 oz.
  • Closure Type 2-Way Zipper, Storm Flap
  • Fits Waist Size 53"
  • Standards EN 13034, EN-ISO 13982-28
  • Fits Chest Size 45" - 49"
  • Ankle Style Elastic
  • Cuff Style Knit
  • Inseam 34"
  • Features Protect Against Hazardous Dusts (Type 5), Light Liquid Splashes (Type 6), and Low Pressure Liquid Sprays (Type 4), Low-Linting, Non-Woven, Anti-Static Coating on Both Sides, Knit Cuffs with Elasticized Waist and Ankles, Three-Panel Hood Design, Protects f
  • Colour Family White/Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list