Skip Content
4565 COVERALL TYPE 4 SIZE 3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

4565 COVERALL TYPE 4 SIZE 3XL

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM4565-3XL
  • Mfr. Model # 4565-3XL
  • UNSPSC # 46180000
  • CATALOGUE PAGE # 2286
  • Shipping Weight 16.09 lbs

Technical Specs

  • Material Polyethylene/Polypropylene
  • Colour White/Red
  • Item Disposable Coveralls
  • Size 3X-Large
  • Seam Style Sealed
  • Standards 16 CFR 1610 Class 1, ASTM D 2582, ASTM D 4157, ASTM D 5733, ASTM D 751, ASTM F 1670
  • Closure Type 2-Way Zipper, Storm Flap
  • Fabric Weight 1.45 oz.
  • Inseam 35"
  • Fits Chest Size 49" - 52"
  • Fits Waist Size 54"
  • Cuff Style Knit
  • Ankle Style Elastic
  • Features Protect Against Hazardous Dusts (Type 5), Light Liquid Splashes (Type 6), and Low Pressure Liquid Sprays (Type 4), Low-Linting, Non-Woven, Anti-Static Coating on Both Sides, Knit Cuffs with Elasticized Waist and Ankles, Three-Panel Hood Design, Protects f
  • Color Family White/Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list