Skip Content
4530E FSR COVERALL ELSTC WRIST XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

4530E FSR COVERALL ELSTC WRIST XL

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM4530E-XL
  • Mfr. Model # 4530E-XL
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2286
  • Shipping Weight 0.46 lbs

Technical Specs

  • Colour Blue, White
  • Item Disposable FDR Coverall
  • Material SMMMS Polypropylene
  • Size X-Large
  • Seam Style Bound
  • Standards ANSI 101-1996 (R2008), ASTM D 4157, ASTM D 5733, EN 1073-2:2002, EN 13034:2005, EN 13982-1:2004
  • Closure Type Two-Way Zipper
  • Fabric Weight 1.59 oz.
  • Inseam 33"
  • Fits Chest Size 43" - 45"
  • Fits Waist Size 52"
  • Cuff Style Knit
  • Ankle Style Elastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list