4530E FSR COVERALL ELSTC WRIST M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

4530E FSR COVERALL ELSTC WRIST M

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM4530E-M
  • Mfr. Model # 4530E-M
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2286
  • Shipping Weight 0.46 lbs

Technical Specs

  • Colour Blue
  • Material SMMMS Polypropylene
  • Item Disposable FDR Coverall
  • Seam Style Bound
  • Standards ANSI 101-1996 (R2008), ASTM D 4157, ASTM D 5733, EN 1073-2:2002, EN 13034:2005, EN 13982-1:2004
  • Closure Type Two-Way Zipper
  • Fabric Weight 1.59 oz.
  • Fits Chest Size 36" to 38"
  • Cuff Style Knit
  • Fits Waist Size 50"
  • Inseam 30"
  • Ankle Style Elastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list