Skip Content
4530E FSR COVERALL ELSTC WRIST L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

4530E FSR COVERALL ELSTC WRIST L

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM4530E-L
  • Mfr. Model # 4530E-L
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2286
  • Shipping Weight 0.46 lbs

Technical Specs

  • Item Disposable FDR Coverall
  • Colour Blue
  • Material SMMMS Polypropylene
  • Seam Style Bound
  • Standards ANSI 101-1996 (R2008), ASTM D 4157, ASTM D 5733, EN 1073-2:2002, EN 13034:2005, EN 13982-1:2004
  • Size Large
  • Closure Type Two-Way Zipper
  • Fabric Weight 1.59 oz.
  • Inseam 32"
  • Cuff Style Knit
  • Fits Chest Size 39" - 43"
  • Fits Waist Size 51"
  • Ankle Style Elastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list