4530E FSR COVERALL ELSTC WRIST 3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

4530E FSR COVERALL ELSTC WRIST 3XL

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM4530E3XL
  • Mfr. Model # 4530E3XL
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2286
  • Shipping Weight 0.46 lbs

Technical Specs

  • Item Disposable FDR Coverall
  • Colour Blue, White
  • Material SMMMS Polypropylene
  • Seam Style Bound
  • Standards ANSI 101-1996 (R2008), ASTM D 4157, ASTM D 5733, EN 1073-2:2002, EN 13034:2005, EN 13982-1:2004
  • Closure Type Two-Way Zipper
  • Fabric Weight 1.59 oz.
  • Inseam 35"
  • Fits Chest Size 49" - 52"
  • Fits Waist Size 54"
  • Ankle Style Elastic
  • Cuff Style Knit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list