Skip Content
450S VISE BENCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

450S VISE BENCH

WILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAR10021
  • Mfr. Model # 10021
  • UNSPSC # 27112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 72.8 lbs

Technical Specs

  • Base Type Swivel
  • Jaw Type Replaceable Serrated Top Jaw
  • Number of Mounting Points 4
  • Number of Lock Down Bolts 2
  • Item Bench Vise
  • Body Casting 60,000 psi
  • Throat Depth 4"
  • Max. Opening 7-1/2"
  • Jaw Width 4-1/2"
  • Features Large Anvil Work Surface, Enclosed Design, Precision Thrust Bearing
  • Material Ductile Iron
  • Overall Height 10-5/8"
  • Overall Width 8-7/8"
  • Mounting Hole Dia. 1/2"
  • Swivel Angle 360 deg.
  • Overall Length 20"
  • Reversible No
  • Pipe Jaw Included No
  • Duty Rating Standard Duty
  • High Visibility No
  • Jaw Face Serrated
  • Deep Throat Yes
  • Quick-Acting No

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List