45 GAL SAFETY CABINET SELF CLOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

45 GAL SAFETY CABINET SELF CLOSE

JOBOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTS1-857990
  • Mfr. Model # 1-857990
  • UNSPSC # 56101530
  • CATALOGUE PAGE # N/A
  • Shipping Weight 339.0 lbs

Technical Specs

  • Colour Yellow
  • Capacity 45 gal.
  • Finish Textured Powder Coat
  • Depth 21-1/4"
  • Height 67-1/4"
  • Item Storage Cabinet
  • Material 18 ga. Steel
  • Handle Type Paddle, Padlock Capable, Flush Keyed
  • Number of Doors 2
  • Sump Capacity 2"
  • Width 21-1/4"
  • Safety Cabinet Type Safety Chest
  • Standards NFPA1, NFPA30, IFC, OSHA 29 CFR 1910.106, UL1275
  • Safety Storage Application Flammable Cabinet
  • Safety Cabinet Standards OSHA, NFPA 30, UL Listed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list