45 GAL SAFETY CABINET PESTICIDES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

45 GAL SAFETY CABINET PESTICIDES

JOBOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTS1-856670
  • Mfr. Model # 1-856670
  • UNSPSC # 56101530
  • CATALOGUE PAGE # N/A
  • Shipping Weight 336.0 lbs

Technical Specs

  • Finish Textured Powder Coat
  • Capacity 45 gal.
  • Colour Green
  • Handle Type Paddle, Padlock Capable, Flush Keyed
  • Depth 21-1/4"
  • Height 67-1/4"
  • Material 18 ga. Steel
  • Number of Doors 2
  • Width 21-1/4"
  • Item Storage Cabinet
  • Sump Capacity 2"
  • Standards NFPA 1, NFPA 30, OSHA 29 CFR 1910.106, UL1275
  • Safety Storage Application Pesticide Cabinet
  • Safety Cabinet Standards OSHA, NFPA 30, UL Listed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list