45 DEGREE RIGHYT TURN FOR YJ3-225 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

45 DEGREE RIGHYT TURN FOR YJ3-225

YELLOW JACKET

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFYJ3TR225Y/B
  • Mfr. Model # YJ3TR225Y/B
  • UNSPSC # 24141510
  • CATALOGUE PAGE # 1415
  • Shipping Weight 22.0 lbs

Technical Specs

  • For Use With Yellow Jacket
  • Item Right Turn
  • Height 2-7/8"
  • Width 18-3/4"
  • Channel Height 2-1/8"
  • Channel Width 2-1/8"
  • Max. Cable Dia. 2-1/8"
  • Cable Protection System Component Item Cable Protector 45 Degrees Right Turn
  • Cable Protection System Components Length 23-1/2"
  • Cable Protection System Components Color Black, Yellow
  • Material Polyurethane
  • Number of Channels 3
  • Style Hinged
  • Connection Style Dog Bone
  • Load Capacity 14,120 lbs.