Skip Content
45 DEGREE RIGHT TURN FOR YJ5-125 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

45 DEGREE RIGHT TURN FOR YJ5-125

YELLOW JACKET

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFYJ5TR125Y/B
  • Mfr. Model # YJ5TR125Y/B
  • UNSPSC # 24141510
  • CATALOGUE PAGE # 1415
  • Shipping Weight 23.0 lbs

Technical Specs

  • For Use With Yellow Jacket
  • Item Right Turn
  • Height 1-7/8"
  • Channel Height 1"
  • Width 19-3/4"
  • Max. Cable Dia. 1"
  • Channel Width 1-1/4"
  • Cable Protection System Component Item Cable Protector 45 Degrees Right Turn
  • Cable Protection System Components Color Black, Yellow
  • Cable Protection System Components Length 24"
  • Number of Channels 5
  • Material Polyurethane
  • Style Hinged
  • Load Capacity 16,300 lbs.
  • Connection Style Dog Bone