Skip Content
45 DEG MILLING TOOL W/O INSERTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

45 DEG MILLING TOOL W/O INSERTS

ALFRA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALF25202
  • Mfr. Model # 25202
  • UNSPSC # 23241700
  • CATALOGUE PAGE # 421
  • Shipping Weight 1.0 lbs

Product Details

Spare Insert Holder, Number of Pieces 1, Capacity 5/16 In., Steel, For Use With Steel, Burr Removal, Includes 45 Degrees Holder, Travel Movement/Revolution 6 - 10,000

Technical Specs

  • Application Burr Removal
  • Capacity 5/16"
  • Includes 45 deg. Holder
  • For Use With Steel
  • Item Spare Insert Holder
  • Material Steel
  • Number of Pieces 1
  • Width (In.) 6"
  • Travel Movement/Revolution 6 - 10,000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list