Skip Content
45-C DOMINATOR CURVED PRY BAR, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

45-C DOMINATOR CURVED PRY BAR,

DOMINATOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MHW40166
  • Mfr. Model # 40166
  • UNSPSC # 27112502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.2 lbs

Technical Specs

  • Dia. 3/8" - 7/8"
  • Material Steel
  • Overall Width 2-1/2"
  • Overall Length 45"
  • Colour Black
  • Item Screwdriver Handle Pry Bar
  • Features Ergonomic Handles
  • Pry Bar Sub-Category Pry Bars
  • Thickness 2"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list