Discontinued with Replacement
45.5L 5 PEAK HP PUMP WET/DRY VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

45.5L 5 PEAK HP PUMP WET/DRY VAC

SHOPVAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SVC960-32
  • Mfr. Model # 960-32
  • UNSPSC # 47121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.0 lbs
Suggested Replacement Product
Wet/Dry Vacuum,12 ft. Power Cord,120V

Your Price: NA

Product Details

45.5 litres, 5.0 peak HP. Includes hose, 2 wands, wet/dry floor nozzle, hose holder, elbow grip, tool holder. Poly tank type, single stage motor type, mounts on casters.

Technical Specs

  • Includes Hose, (2) Wands, Wet/Dry Floor Nozzle, Hose Holder, Elbow Grip, Tool Holder
  • Length 18-1/8"
  • Height 22-1/2"
  • Width 18-1/8"
  • Average Brush Life 400 hr.
  • Peak HP 5.0
  • Hz 60
  • Dry Capacity 11 gal. (US)
  • Wet Capacity 6 gal. (US)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list