Skip Content
.44 GPM AIRLESS PAINT SPRAYER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

.44 GPM AIRLESS PAINT SPRAYER

CAMPBELL HAUSFELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBHPS330G
  • Mfr. Model # PS330G
  • UNSPSC # 31211908
  • CATALOGUE PAGE # N/A
  • Shipping Weight 100.0 lbs

Technical Specs

  • Amps AC 15
  • Height 27.4"
  • Flow Rate 0.44 GPM
  • HP 4.4
  • Includes Spray Gun w/0.017" Tip, 5 ft. Whip Hose, 50 ft. High Pressure Hose
  • Length 29.2"
  • Style Diaphragm
  • Width 21.3"
  • Guns Supported 2
  • Tip Size Included 0.017"
  • Operating Pressure 3,000 PSI
  • Voltage 115
  • Hose Length 50 ft.
  • Max. Hose Length 200 ft. (1 Gun), 100 ft. (2 Guns)
  • Max. Tip Size 0.019" (1 Gun), 0.015" (2 Guns)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list