Skip Content
44 5DR CHEST RED BB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

44 5DR CHEST RED BB

KENNEDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDY4405R
  • Mfr. Model # 4405R
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 137.0 lbs

Technical Specs

  • Depth 20"
  • Features Full Length Aluminum Drawer Pulls, Storage Compartment has Removable Shelf
  • Finish Powder Coated
  • Colour Red
  • Gauge 18
  • Material Steel
  • Item Maintenance Chest
  • Height 16-1/2"
  • Width 43-3/4"
  • Locking System High Security Tubular Locks
  • Number of Drawers 5
  • Series Industrial
  • Configuration 15-1/2W Compartment: 19-3/8D x 15-3/8H, 25W Right Bank: (4) 18-1/2D x 2H, (1) 18-1/2D x 4H
  • Drawer Slides Ball Bearing
  • Storage Capacity 10,167 cu. in.
  • Drawer Capacity 120 lb.
  • For Use With Mfr. No. 441R
  • Includes Drawer Liners, ((2)) Keys
  • Handle Design Plated Side
  • Number of Handles 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list