Skip Content
44 5DR CHEST BRN BB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

44 5DR CHEST BRN BB

KENNEDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDY4405B
  • Mfr. Model # 4405B
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 137.0 lbs

Technical Specs

  • Colour Brown
  • Features Removable Shelf Compartment
  • Gauge 18
  • Depth 20"
  • Finish Wrinkle
  • Height 16-1/2"
  • Item Mechanics Chest
  • Width 43-3/4"
  • Number of Drawers 5
  • Material Steel
  • Locking System Locking Door and Drawers are Keyed Alike
  • Configuration 15-1/2W Compartment: 19-3/8D x 15-3/8H, 25W Right Bank: (4) 18-1/2D x 2H, (1) 18-1/2D x 4H
  • Drawer Slides Ball Bearing
  • Drawer Capacity 120 lb.
  • For Use With Mfr. No. 441B
  • Includes Drawer Liners, ((2)) Keys
  • Handle Design Plated Side
  • Storage Capacity 9723 cu. In.
  • Series Industrial
  • Number of Handles 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list