44 10DR CAB BRN BB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

44 10DR CAB BRN BB

KENNEDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDY4410B
  • Mfr. Model # 4410B
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 316.0 lbs

Technical Specs

  • Colour Brown
  • Depth 20"
  • Finish Wrinkle
  • Height 37-1/2"
  • Gauge 16 And 18
  • Includes Two Tubular High Security Locks that are Keyed alike
  • Item Rolling Tool Storage Cabinet
  • Width 43-3/4"
  • Locking System 2 Tubular High Security Locks Keyed Alike
  • Number of Drawers 10
  • Drawer Slides Ball Bearing
  • Configuration 39-1/2W Center Bank: 18-1/2D x 6H, 12W Left Bank: (3) 18-1/2D x 2H, (1) 18-1/2D x 10H, 25W Right Bank: (2) 18-1/2D, 2H, (3) 18-1/2D x 4H
  • Material Steel
  • Caster Size (4) 6 x 2", (2) 10 x 2"
  • Drawer Capacity 125 lb.
  • Features Extruded Aluminum Drawer Pulls, Ball-Bearing Drawer Slides for Smooth Operation
  • Load Rating 2800 lb.
  • Handles (1) Tubular Steel Side
  • Series Industrial, Heavy Duty
  • Storage Capacity 14,305 cu. in.
  • Caster Wheel Material Phenolic Caster, Rubber Wheel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list