Skip Content
43PC 3/8 IN CRWFT 3/8-3IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

43PC 3/8 IN CRWFT 3/8-3IN

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT49001CF
  • Mfr. Model # 49001CF
  • UNSPSC # 27111756
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.3 lbs

Technical Specs

  • Finish Full Polish
  • Number of Pieces 43
  • Item Crowfoot Wrench Set
  • SAE or Metric SAE
  • Material Alloy Steel
  • Drive Size 3/8"
  • Head Style Open End
  • Standards ASME B107.21
  • Socket Sizes 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2", 1-9/16", 1-5/8", 1-11/16", 1-3/4", 1-13/16", 1-7/8", 1-15/16", 2", 2-1/16", 2-1/8", 2-3/16", 2-1/4", 2-5/16", 2-3/8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list