435 CLR SURF INSENS/TOUGHENED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

435 CLR SURF INSENS/TOUGHENED

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT40994
  • Mfr. Model # 40994
  • UNSPSC # 31201601
  • CATALOGUE PAGE # 1577
  • Shipping Weight 0.05 lbs

Product Details

Aclear, surface insensitive, elastomermodified instant adhesive. Faster fixture times over traditional toughened adhesives with exceptional bond and peel strength on metals, plastics and rubbers.

Technical Specs

  • Colour Clear
  • Item General Purpose Instant Adhesive
  • Temp. Range -54 Degrees C - 82 Degrees C
  • Gap Fill 0.006"
  • Specific Gravity 1.07
  • Viscosity 175 cP
  • Application Rapid Bonding on a Wide Range of Materials
  • Container Type 20 g Bottle
  • Size 20 g
  • Characteristics High Flexibility, Peel Strength, and Shock Resistance
  • Tensile Strength 4400 PSI (Steel Grit-Blasted)
  • Begins to Harden 5 sec.
  • Adheres To Metals, Plastics, Rubbers, Etc.
  • Standards
  • VOC Content Less Than 2%, Less Than 20 g/L
  • Full Cure 24 hr.
  • Functional Cure 30 sec.
  • Chemical Type Cyanoacrylate

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list