43 SER-FEM SEALLOK SWV 45 EL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

43 SER-FEM SEALLOK SWV 45 EL

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE1J743-8-6
  • Mfr. Model # 1J743-8-6
  • UNSPSC # 40141734
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Fitting Shape 45 Degrees Elbow
  • Hydraulic Fitting Thread Type Female Seal Lock Swivel
  • Item Hydraulic Hose Fitting
  • Standards SAE 100R2
  • Hydraulic Hose I.D. 3/8"
  • For Use With Hose Series 302, 451
  • Hydraulic Fitting Thread Size 13/16"-16
  • Hydraulic Fitting Connection Type Crimpable
  • Hose Dash Size 6
  • Finish Zinc
  • Length (In.) 2.53
  • Fitting Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list