Skip Content
43 5DR VRSACRT BRN BB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

43 5DR VRSACRT BRN BB

KENNEDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDY435XB
  • Mfr. Model # 435XB
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 381
  • Shipping Weight 138.0 lbs

Technical Specs

  • Colour Brown
  • Depth 20-1/4"
  • Finish Powder Coated
  • For Use With Use w/any 29" Wide Cabinet
  • Item Versa Cart
  • Height 36-1/4"
  • Gauge 16
  • Material Steel
  • Load Rating 1,000 lb.
  • Width 43-1/8"
  • Configuration (1) 9-3/4W x 18-1/2D x 2H, (3) 9-3/4W x 18-1/2D x 4H, (1) 9-3/4W x 18-1/2D x 10H, Plus Platform
  • Series Industrial
  • Number of Drawers 5
  • Locking System High Security Tubular Locks
  • Handles Yes
  • Caster Type (2) Swivel, (2) 10" Ball Bearing Wheels w/Solid Rubber Tires
  • Drawer Capacity 125 lb.
  • Storage Capacity 8,660 cu. in.
  • Caster Size (2) 5 x 2", (2) 10 x 2"
  • Drawer Slides Ball Bearing
  • Features Friction Drawer Slides, Platform, Tubular Locking System
  • Includes Deck of 16 ga. Steel with 1-1/2" High Sides, Hardware, 430 Platform and 205 5-Drawer Cabinet with Friction Slides
  • Number of Shelves 0
  • Caster Wheel Material Rubber
  • Work Surface Material Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list