43 5DR VERSACART RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

43 5DR VERSACART RED

KENNEDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDY435R
  • Mfr. Model # 435R
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 381
  • Shipping Weight 135.0 lbs

Technical Specs

  • Colour Red
  • Depth 20-1/4"
  • Finish Powder Coated
  • For Use With Use w/any 29" Wide Cabinet
  • Gauge 16
  • Width 43-1/8"
  • Height 36-1/4"
  • Material Steel
  • Configuration 9-3/4W Center Bank: (1) 18-1/2D x 2H, (3) 18-1/2D x 4H, (1) 18-1/2D x 10H
  • Item Versa Cart
  • Load Rating 1,000 lb.
  • Number of Drawers 5
  • Series Industrial
  • Handles Yes
  • Storage Capacity 8,660 cu. in.
  • Caster Type (2) Swivel, (2) 10" Ball Bearing Wheels w/Solid Rubber Tires
  • Locking System High Security Tubular Locks
  • Drawer Slides Friction
  • Caster Size (2) 5 x 2", (2) 10 x 2"
  • Drawer Capacity 125 lb.
  • Features Friction Drawer Slides, Platform, Tubular Locking System
  • Includes Deck of 16 ga. Steel with 1-1/2" High Sides, Hardware, 430 Platform and 205 5-Drawer Cabinet with Friction Slides
  • Number of Shelves 0
  • Caster Wheel Material Rubber
  • Work Surface Material Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list