Skip Content
43 5DR VERSACART BRN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

43 5DR VERSACART BRN

KENNEDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDY435B
  • Mfr. Model # 435B
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 381
  • Shipping Weight 131.0 lbs

Technical Specs

  • Depth 20-1/4"
  • Finish Wrinkle
  • Height 36-1/4"
  • Includes Interlocking System that Provides Security, 10" Ball Bearing Wheels and 5 x 2" Roller Bearing Caster
  • Colour Brown
  • Item Rolling Tool Storage Cart
  • Configuration 9-3/4W Center Bank: (1) 18-1/2D x 2H, (3) 18-1/2D x 4H, (1) 18-1/2D x 10H
  • Width 43-1/8"
  • Caster Size (2) 5 x 2", (2) 10 x 2"
  • Number of Drawers 5
  • Drawer Capacity 125 lb.
  • Features Friction Drawer Slides, Platform, Tubular Locking System
  • Gauge Body: 18, Drawers: 20
  • For Use With 27" W x 35" H Cabinet
  • Number of Shelves 0
  • Material Steel
  • Handles Tubular Steel Side
  • Load Rating 1000 lb.
  • Series Industrial, Heavy Duty, Versa Cart
  • Locking System High Security Tubular Lock
  • Storage Capacity 4073 cu. in.
  • Caster Type (2) Swivel, (2) Wheels
  • Drawer Slides Friction
  • Caster Wheel Material Rubber
  • Work Surface Material Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list