Skip Content
42IN SWEEPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

42IN SWEEPER

BRINLY HARDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BHYSTS42LXH
  • Mfr. Model # STS42LXH
  • UNSPSC # 25101901
  • CATALOGUE PAGE # 347
  • Shipping Weight 80.0 lbs

Technical Specs

  • Overall Depth 69"
  • Housing Material Fabric
  • Hitch Type Sleeve
  • Overall Height 38"
  • Overall Width 53"
  • Wheels Yes
  • Height Adjustment Yes
  • Frame Material Steel
  • Wheel Width 12"
  • Dump Mechanism Handle
  • Brush to Wheel Ratio 5:1
  • Number of Brushes 6
  • Wheel Dia. 6"
  • Hopper Capacity 20 cu. ft.
  • Brush Dia. 11"
  • Working Width 42"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list