Skip Content
42IN REAR BLADE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

42IN REAR BLADE

BRINLY HARDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BHYBB56
  • Mfr. Model # BB56
  • UNSPSC # 27112015
  • CATALOGUE PAGE # N/A
  • Shipping Weight 57.0 lbs

Technical Specs

  • Capacity 42 lbs.
  • For Use With Tractors
  • Finish Steel
  • Item Box Scraper
  • Frame Steel
  • Controller Hitch
  • Mount Type Hitch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list