Skip Content
42IN LANDSCAPE RAKE 66IN ALUM HDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

42IN LANDSCAPE RAKE 66IN ALUM HDLE

MIDWEST RAKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SYM10042
  • Mfr. Model # 10042
  • UNSPSC # 27112003
  • CATALOGUE PAGE # 338
  • Shipping Weight 5.5 lbs

Technical Specs

  • Handle Type Straight
  • Item Rake
  • Handle Length 66"
  • Handle Material Aluminum
  • Number of Tines 42
  • Tine Material Aluminum
  • Length of Tines 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list