Skip Content
42IN CURVED HEAD PRY BAR W/AMBR HDL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

42IN CURVED HEAD PRY BAR W/AMBR HDL

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT2152
  • Mfr. Model # 2152
  • UNSPSC # 27112502
  • CATALOGUE PAGE # 176
  • Shipping Weight 5.48 lbs

Product Details

Impact resistant, extruded acetate handles are four-sided with broad but shallow flutes. Resistant to most harsh chemicals (including hydraulic fluids used in the aerospace industry). Four-sided handle design helps prevent "roll away" from the work surface and are comfortable and easy to hold.

Technical Specs

  • Dia. 5/8"
  • Features Impact Resistant, Extruded Acetate Handles are Four-Sided With Broad But Shallow Flutes, Resistant to Most Harsh Chemicals (Including Hydraulic Fluids Used in the Aerospace Industry), Four-Sided Handle Design Helps Prevent "Roll Away" From the Work Surface and are Comfortable and Easy to Hold, High Alloy Steel Shanks are Heat Treated Their Entire Length and Black Oxide Treated for Added Strength and Durability, Made in Use.
  • Item Large Handle Pry Bar
  • Material Alloy Steel
  • Colour Black
  • Overall Length 42"
  • Standards ASME
  • Overall Width 5/8"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Thickness 5/8"
  • Pry Bar Sub-Category Pry Bars

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list