Skip Content
42IN 11 DRAWER CABINET BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

42IN 11 DRAWER CABINET BLUE

SPG INTERNATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SPGVRB4211BU
  • Mfr. Model # VRB4211BU
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 185.0 lbs

Technical Specs

  • Colour Blue
  • Depth 18-3/4"
  • Features Double Wall Steel Construction, 100 lbs. Load Rated Ball Bearing Drawer Slides, Full Width Aluminium Drawer Pulls, Pre-Cut Drawer Liners, 5" x 1-1/4" Casters, Chromed Side Handle
  • For Use With VRT-4210BU
  • Gauge 18 - 24
  • Finish Powder Coated Paint
  • Includes Casters
  • Height 38-1/8"
  • Material Prime Cold Rolled Steel
  • Load Rating 1200 lbs.
  • Number of Drawers 11
  • Series Tech Series
  • Locking System Keyed Locks
  • Handles Yes
  • Drawer Slides Ball Bearing, Full Extension
  • Drawer Capacity 12,328 cu. in.
  • Storage Capacity 12,328 cu. in.
  • Width 42"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list