Skip Content
42IN 11 DRAWER CABINET BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

42IN 11 DRAWER CABINET BLACK

SPG INTERNATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SPGVRB4211BK
  • Mfr. Model # VRB4211BK
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 185.0 lbs

Technical Specs

  • Depth 18-3/4"
  • Colour Black
  • Finish Powder Coated Paint
  • Features Double Wall Steel Construction, 100 lbs. Load Rated Ball Bearing Drawer Slides, Full Width Aluminium Drawer Pulls, Pre-Cut Drawer Liners, 5" x 1-1/4" Casters, Chromed Side Handle
  • For Use With VRT-4210BK
  • Gauge 18 - 24
  • Height 38-1/8"
  • Includes Casters
  • Material Prime Cold Rolled Steel
  • Series Tech Series
  • Load Rating 1200 lbs.
  • Number of Drawers 11
  • Handles Yes
  • Locking System Keyed Locks
  • Drawer Slides Ball Bearing, Full Extension
  • Storage Capacity 12,328 cu. in.
  • Drawer Capacity 12,328 cu. in.
  • Width 42"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list