Skip Content
42IN 10 DRAWER CHEST ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

42IN 10 DRAWER CHEST ORANGE

SPG INTERNATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SPGVRT4210OR
  • Mfr. Model # VRT4210OR
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 119.0 lbs

Technical Specs

  • Depth 18"
  • Colour Orange
  • Features Ball Bearings Slides on All Drawers, 3/8" Rubber Top Mat Working Surface, Aluminium Protective Corners
  • Finish High Gloss Scratch Resistant Powder Coat
  • For Use With VRB-4211OR
  • Gauge 14
  • Height 18-1/4"
  • Load Rating 900 lbs.
  • Includes Pre-Cut Anti-Skid Drawer Liners, Heavy Duty Gas Struts
  • Material Steel
  • Series Tech Series
  • Number of Drawers 10
  • Locking System Keyed Locks
  • Storage Capacity 6457 cu. in.
  • Drawer Slides Ball Bearing, Full Extension
  • Drawer Capacity 6,457 cu. in.
  • Configuration 42" W X 18" D X 18-1/4" H
  • Width 42"
  • Item Drawer Chest
  • Handle Design Full Width Extruded Aluminium Drawer Handle Trim, Chrome Plated Side Handles

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list