42IN 10 DRAWER CHEST BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

42IN 10 DRAWER CHEST BLUE

SPG INTERNATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SPGVRT4210BU
  • Mfr. Model # VRT4210BU
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 119.0 lbs

Technical Specs

  • Depth 18"
  • Colour Blue
  • Finish High Gloss Scratch Resistant Powder Coat
  • Features Ball Bearings Slides on All Drawers, 3/8" Rubber Top Mat Working Surface, Aluminium Protective Corners
  • For Use With VRB-4211BU
  • Gauge 14
  • Height 18-1/4"
  • Includes Pre-Cut Anti-Skid Drawer Liners, Heavy Duty Gas Struts
  • Load Rating 900 lbs.
  • Material Steel
  • Locking System Keyed Locks
  • Storage Capacity 6457 cu. in.
  • Number of Drawers 10
  • Series Tech Series
  • Drawer Slides Ball Bearing, Full Extension
  • Drawer Capacity 6,457 cu. in.
  • Item Drawer Chest
  • Width 42"
  • Configuration 42" W X 18" D X 18-1/4" H
  • Handle Design Full Width Extruded Aluminium Drawer Handle Trim, Chrome Plated Side Handles

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list