42C-FACE SPEED REDUCER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

42C-FACE SPEED REDUCER

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1L513
  • Mfr. Model # 1L513
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.9 lbs

Technical Specs

  • Finish Gloss Black Powder Coat
  • Item Speed Reducer
  • Nominal Output RPM 62
  • Number of Stages 2
  • Base Removable
  • Input RPM 1725
  • Bearings Ball
  • Mounting All Position
  • Shaft Orientation Parallel
  • Rotation -
  • Nominal Ratio 28.1:1
  • Lubrication Heavy Duty Oil
  • Max. Input HP 1/4
  • Dimension B 2.625"
  • Housing Material Die Cast Aluminum
  • Seal Type Spring Loaded Lip
  • Dimension A 3.344"
  • Frame 42CZ/48
  • Dimension D 0.203"
  • Dimension C 4.953"
  • Bore Dia. 1/2"
  • Overhung Load 175 lb.
  • Gear Type Helical First Stage
  • Speed Reducer Type C-Face
  • Output Shaft Dia. 5/8"
  • Output Shaft Height 3-11/32"
  • Max. Output Torque 240.00 in.-lb.
  • Output Torque @ 1/6 HP 160 in-lbs
  • Pinion Material Hardened Steel
  • Output Torque @ 1/8 HP 120 in-lbs
  • Output Torque @ 1/4 HP 240 in.-lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list